missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 - UK with Peel function and vial label applicator

Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.

Brand:  Brady™ 307654


5814.00 GBP valid until 2024-12-31
Use promo code "21918" to get your promotional price.



Additional Details : Weight : 9.50000kg

 View more versions of this product

Product Code. 17177021

  • £6120.00 / 1 set
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

  • The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
  • Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
  • This printer comes with a free Brady WorkStation Basic Design Software Suite, enabling you to immediately start designing professional labels.
Specifications

Specifications

Color Touchscreen
252.00 mm
520.00 mm
Monochrome
150.00 mm/s
AC Adaptor
Thermal Transfer
288.00 mm
520.00 x 252.00 x 288.00 mm
Peel and Present module pre-installed. It ships with a vial label applicator, a UK power cord, a Brady Workstation Basic Suite, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English
300 dpi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers