Learn More
Thermo Scientific™ Sorvall X4F and X4FR Pro Centrifuges
Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.
Brand: Thermo Scientific™ 75009932
Description
Thermo Scientific™ Sorvall™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.
Available for purchase individually or in convenient application-based packages.
-
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
Sorvall X4F Pro, 208-240 V | |
25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) | |
No | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
Stores up to 100 programs | |
9 Accel/10 Braking | |
Each | |
No | |
General Purpose Centrifuge | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) | |
208/230 V |
Microprocessor | |
4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
Full Color Touch Screen Interface | |
Energy efficient, less waste | |
Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters | |
General Use Only | |
Up to 100 programs via full color touch screen interface | |
18 Rotor options available | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
Yes | |
335 lb. (152 kg) | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |