missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge GT2 Expert Package

Waste no time finding the right part numbers for your application! Fisherbrand™ Centrifuge GT2 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.

Brand:  Fisherbrand™


7382.86 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 102.00000kg

 View more versions of this product

Product Code. 17191925

  • £9110.00 / Each
Estimated Shipment: 30-08-2024
to see stock.

Includes: GT2 Refrigerated Centrifuge Expert Kit

Description

Description

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Secure locking system allows easy push-button installation and exchange of rotors
  • System saves time when switching between applications
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • System has glove-friendly, one-handed open/close capability
  • System is certified by CAMR™ in Porton Down, UK
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Technology optimizes safety and improves separations

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications

Specifications

25,830 x g
Yes
Yes
50/60 Hz
Fisherbrand
Centrifuge, H-Flex rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters, microplate adapters.
Centrifuge Package
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services