missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-200 Manifold Rack 24

Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.

Brand:  BUCHI 11L200IN0202001101


Additional Details : Weight : 197.30000kg

Product Code. 17294704

  • £17665.00 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • Compact Lyovapor™ L-200
  • Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
  • Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications

Specifications

6 kg
Stainless Steel
Pfeiffer Duo 6
20.0787 in.
220/240 V
-55°C to +30°C
No
Advanced vacuum control, No Sample temperature sensor, Trolley
23.1496 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers