missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Chamber Furnace LF 1300 Series with C540 Controller
Combined insulation of refractory bricks in the corners and low heat storage and quickly cooling fiber material. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
Brand: Nabertherm™ LF1232NMNE
Description
- Maximum Temperature: 1300°C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
C540 | |
Up to 1300°C | |
1170 x 880 x 1465 mm |
120 L | |
500 x 500 x 500 mm | |
410 kg |