missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Chamber Furnace LH 1300 Series with C540 Controller

Robust insulation of light refractory bricks. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.

Brand:  Nabertherm™ LH2132NMNE


Additional Details : Weight : 450.00000kg

 View more versions of this product

Product Code. 17337979

  • £16099.72 / Each
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1300°C
  • Dual shell housing with rear ventilation, provides for low shell temperatures
  • Five-sided heating for very good temperature uniformity
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Controller mounted on furnace door and removable for comfortable operation
  • Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
  • Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
  • Door with brick-on-brick seal, hand fitted
  • Short heating times due to high installed power
  • Side vent with bypass connection for exhaust pipe
  • Self-supporting arch for high stability and greatest possible protection against dust
  • Quick lock on door
  • Freely adjustable air slide intake in furnace floor
  • Stand included
  • Defined application within the constraints of the operating instructions
Specifications

Specifications

C540
Up to 1300°C
1270 x 980 x 1565 mm
216 L
600 x 600 x 600 mm
460 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers