missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High Temperature Tube Furnace RHTC
Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.
Brand: Nabertherm™ RC382L5A
Description
- Maximum Temperature: 1500°C
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Active cooling of housing for low surface temperatures
- Type S thermocouple
- Solid state relays provide for low-noise operation
- Prepared for assembly of working tubes with water-cooled flanges
- Ceramic tube, C 799 quality
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
B510 | |
430 1075 x 580 mm | |
80 mm |
1500°C | |
710 mm | |
90 kg |