missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (BS1363)

The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (BS1363).

Brand:  Lauda™ L003365


Additional Details : Weight : 495.00000kg

 View more versions of this product

Product Code. 17367689

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications

Specifications

Ultra-Low Upright Freezer
583 L
Sealed and Insulated, Door Handle with Key Lock
Stainless Steel
Stainless Steel
6
TUV
4.3 in. Touch Color Display
Air Cooled
LAUDA Versafreeze
Manual
±1.5 K temporal at −40°C
Built-in Datalogger, Multiple external monitoring options
Maximum Sample Safety
Max. 3.8/16 A
230 V
1.2 kW
R1270
20.5 cu. ft.
0°C to -40°C
1
Polyurethane Foam
Powder-coated Steel
35 Racks
Upright
White
13 mm dia., Pressure Equalization Port
5 Years
VF 60040
Optional
USB, Ethernet RJ45, RS485
Multiple alarm notifications, Non-volatile memory
UK
1
No, unit suitable for 207 - 253 V
2 in. Boxes (420)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers