missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Split Type Vertical Tube Furnace RSV 1100 Series with P570 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes.

Brand:  Nabertherm™ RI572V2AN3


Additional Details : Weight : 91.00000kg

 View more versions of this product

Product Code. 17368149

  • £11969.38 / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1100°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

P570
590 x 665 x 1725 mm
170 mm
Up to 1100°C
1000 mm
91 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers