missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (BS1363)
The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (BS1363).
Brand: Lauda™ L003366
Description
- Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications
Ultra-Low Upright Freezer | |
731 L | |
Sealed and Insulated, Door Handle with Key Lock | |
Stainless Steel | |
Stainless Steel | |
6 | |
TUV | |
4.3 in. Touch Color Display | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
±1.5 K temporal at −40°C | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
Max. 3.8/16 A | |
230 V | |
1.2 kW | |
R1270 |
25.7 cu. ft. | |
0°C to -40°C | |
1 | |
Polyurethane Foam | |
Powder-coated Steel | |
35 Racks | |
Upright | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
VF 70040 | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
UK | |
1 | |
No, unit suitable for 207 - 253 V | |
2 in. Boxes (525) |