missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ UDK 159 Automatic Distillation and Titration
Fully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Meeting the most demanding requirements in terms of precision, accuracy, and safety.
Brand: VELP Scientifica™ F30200155
Description
The UDK 159 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously
- Shortest time-to-results with online titration and automatic results calculation
- Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette
- Programmable boric acid, water, sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from titrator & sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 mm) digital display
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
- Ability to connect: 2 USB (balance, barcode scanner, mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform)
Specifications
2200 W at 230 V | |
Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247) | |
15 A | |
Corrosion-resistant technopolymer | |
CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC | |
UDK 159 Distiller with Colorimetric Titrator | |
50/60 Hz |
230 V | |
780 mm | |
Kjeldahl Distillation Unit | |
31 kg | |
416 x 385 x 780 mm | |
Not Autoclavable |