missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Tube Furnace for Vertical Operation, RHTV Series

High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.

Brand:  Nabertherm™ RV152V62AN


Additional Details : Weight : 70.00000kg

 View more versions of this product

Product Code. 17388189

  • £17915.35 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1600°C, 1700°C, or 1800°C
  • MoSi2 heating elements, mounted vertically for easy replacement
  • Insulation with vacuum-formed ceramic fiber plates
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Rectangular outer housing with slots for convection cooling
  • Tube furnaces RHTV with frame for vertical operation
  • Dual shell housing made of sheets of textured stainless steel
  • Ceramic working tube made of material C 799 including fiber plugs for operation under air
  • Type B thermocouple
  • Power unit with low-voltage transformer and thyristor
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable maximum temperature gradient as tube protection
  • Switchgear and control unit separate from furnace in separate floor standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

P570
1600°C
380 mm
70 kg
Vertical
650 x 500 x 510 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers