missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Paddle Blender with Heat Incubation and UV Chamber Decontamination

Fisherbrand Paddle Blender provides fast and effective mixing, ensuring consistent homogenization for food microbiology and other sample prep applications. The chamber can be heated as required. A UV light provides decontamination of the chamber in case of a spill.

Brand:  Fisherbrand™


Additional Details : Weight : 19.00000kg

Product Code. 17389912

  • £6090.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Contamination free mixing and homogenization
  • Useful for food microbiology and macro sample prep
  • User friendly, touch screen operation
  • Variable speed, time and stroke length
  • Heated chamber for incubated applications
  • Window for visualizing sample
  • Easy to clean
  • UV light for chamber decontamination
  • Accepts 400 mL bags
Specifications

Specifications

220/240 V
400 mL
3 to 12 strokes/sec.
60 Hz
13.5 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers