missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB-S Solid.Line - CO2 Incubator, with Hot Air Sterilization

The durable and affordable CB-S series incubators are suitable for routine cell cultivation applications in the field of cell production, particularly in academic settings. They are contamination-proof due to 180°C hot air sterilization and reliably pH-stable thanks to the drift-free infrared CO2 measurements conducted in real time.

Brand:  BINDER™ 9640-0029


4811.81 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 92.00000kg

 View more versions of this product

Product Code. 17749794

  • £7526.00 / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +6°C above ambient temperature to +50°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol.% CO2
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Humidification system with condensation protection
  • CO2 gas mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • LCD to display temperature and CO2 along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Tightly fitted inner door made of safety glass
  • Seamless stainless steel inner chamber
  • Perforated shelves, stainless steel
  • Troubleshooting system with visual and acoustic alarms
  • Interfaces: Ethernet, USB, zero-voltage alarm contact
  • Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size
Specifications

Specifications

6 cu. ft.
10 kg
170 L
0 to 20%
APT.Line Technology
None
Stainless Steel (18/8)
3
None
Ambient +6° to 50°C
LCD
IR sensor
560 x 505 x 600 mm
96 kg
1.3 kW
50/60 Hz
22 lb.
CBS170-230V-D, with Access port 30 mm left, Series CB-S Solid.Line - CO2 incubators with hot air sterilization, 170 L, 230 V 1∼ 50/60 Hz
Stainless Steel
IR Sensor
Natural
No Lighting
1
1 to 21%
Nema 5-20P
CO2 Incubator
CBS170-230V-D
IR sensor
685 x 815 x 870 mm
200/230 V
5,7 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services