missing translation for 'onlineSavingsMsg'
Learn More

Productainer™ BioProcess Container (BPC), 100L with 4 Top Drains, 3D Single-Use BPC

Brand:  Thermo Scientific SH30653.02

Product Code. 17908261

  • £1350.00 / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fewer resources used and less waste
CX5-14
SV50076.03
Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Line 1. MPX insert, polycarbonate, Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 12.7 x 19.1 mm (0.5 x 0.75 in.) with dip tube length dependent on size
Line 3. Body luer lock connection, polypropylene Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 x 0.38 in.)
Productainer™
100 L
Top Ports: 2 x 0.25 in. 2 x 0.5 in.
Packages placed in strong cardboard cartons with product and lot identification
Gamma Irradiated
Line 2. Insert luer lock connection, polypropylene Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 x 0.38 in.)
Line 4. MPX body, polycarbonate Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 12.7 x 19.1 mm (0.5 in. x 0.75 in.) dip tube length: 30.5 cm (12 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers