missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Profabutyl B-05R Chemical Protection Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Butyl rubber chemical protection gloves without stockinette
- Seamlessly coated with 0.50 mm bromobutyl
- Enhanced grip in damp or wet applications
- Resistant to polar compounds such as esters, ketones, aldehydes, acids, and alkalis
Specifications
Applications | Laboratory |
Coating Material | Bromobutyl |
Color | Black |
Material | Butyl Rubber |
Size | 7 |
EN388 Standard | 2010X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | ABIKLNOT |
For Use With (Application) | Anti-Static Areas, Chemical Handling |
Gender | Unisex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'