missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Profaviton BV-06 Chemical Protection Gloves
Click to view available options
Size:
8
9
10
11
Description
- Butyl rubber chemical protection gloves without stockinette
- Seamless, bromobutyl coating is 0.40 mm thick
- Viton™ outer layer is resistant to a wide variety of chemicals
- Enhanced grip in damp or wet areas
Specifications
Specifications
Applications | Laboratory |
Coating Material | Bromobutyl, Viton |
Color | Black |
Size | 8 |
EN388 Standard | 2120A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AFKLMN |
For Use With (Application) | Chemical Handling |
Gender | Unisex |
Glove Cuff Style | Gauntlet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction