missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer

Product Code. 15557270 Shop All Miele Products
Click to view available options
:
Professional Glasswasher
This item is not returnable. View return policy

Product Code. 15557270

Brand: Miele Professional™ 10096890

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Analysis grade conditioning of laboratory glassware.

  • Performance specifications
  • Construction: Freestanding/undercounter unit with lid and side cabinet for detergent storage
  • Capacity per cycle: 128 laboratory phials or 98 pipettes together with other laboratory glassware
  • Stainless-steel casing
  • Touch Control with 3 row display showing program name, actual/target temperature, remaining program time
  • Multiple programs
  • Process documentation via software (using Ethernet module) or USB/printer (with RS 232 module)
  • Four-fold filter system with large surface filter
  • Hygienic freshwater system with fresh water intake in each program stage
  • Variable-speed brushless pump for optimum spray pressure in various program phases
  • Crevice-free finish which prevents dirt from accumulating.
  • Powerful, variable-speed circulation pump, maximum throughput 132 gal/min
TRUSTED_SUSTAINABILITY

Specifications

Description Freestanding or built-under
Display Digital
Material Stainless Steel
Flow Rate 500 L/min.
Certifications/Compliance IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
For Use With (Application) Labware/reusable glassware washing
Inlet Water Temperature (English) Min. 70°C
Depth (English) 23.62 in.
Depth (Metric) 60.0 cm
Dimensions (D x W x H) Interior 474/520 x 530 x 520 mm
Height (Metric) 835 mm
Width (Metric) 600 mm
Amperage 45 A
Electrical Requirements 400 V, 3 Phase, 45 A
Voltage 400 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.