missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile™ PLHS Latex Gloves
Click to view available options
Size:
6
6.5
7.5
8
8.5
9
10
Description
- Made of powder-free Class IIa Medical grade latex
- Measures 300mm/12 in. for more coverage than standard surgical gloves
- Features a beaded cuff to ensure stability on the arm
- Provides secure grip with a textured surface
Specifications
Specifications
Back Material | Latex |
Certifications/Compliance | ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V |
Classification | Class IIa Medical Device |
Cuff Material | Latex |
Color | Natural |
Hand | Specific |
Material | Latex |
Powdered | Powder Free |
Product Type | Surgical Gloves |
Size | 6 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction