Learn More
Nitritex™ Profile PNHS™ Nitrile Surgical Gloves
The ideal choice for sensitive skin. Nitritex™ Profile PNHS™ Nitrile Surgical Gloves are sterile, extra-length gloves that are anatomically shaped to enhance comfort and avoid wearer fatigue. Class IIa Medical certified; Latex-free.
Brand: Nitritex™ PNHS85
Code : 04
Additional Details : Weight : 1.43000kg
Description
- Made of hypoallergenic accelerator-free and latex-free nitrile
- Offers excellent chemical protection and has good puncture resistance
- Measures 300mm/12 in. for more coverage than standard surgical gloves
- Features a beaded cuff to ensure stability on the arm
- Provides secure grip with a textured surface
Specifications
Nitrile | |
Class IIa Medical Device | |
White | |
Yes | |
Powder Free | |
8.5 | |
Beaded/Rolled | |
50 Pairs | |
305 mm |
ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V | |
Nitrile | |
Specific | |
Nitrile | |
Gloves | |
Sterile | |
Boxed | |
Chemicals |