missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Profile PNHS™ Nitrile Surgical Gloves

The ideal choice for sensitive skin. Nitritex™ Profile PNHS™ Nitrile Surgical Gloves are sterile, extra-length gloves that are anatomically shaped to enhance comfort and avoid wearer fatigue. Class IIa Medical certified; Latex-free.

Brand:  Nitritex™ PNHS90

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12785865

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Made of hypoallergenic accelerator-free and latex-free nitrile
  • Offers excellent chemical protection and has good puncture resistance
  • Measures 300mm/12 in. for more coverage than standard surgical gloves
  • Features a beaded cuff to ensure stability on the arm
  • Provides secure grip with a textured surface
Specifications

Specifications

Nitrile
Class IIa Medical Device
White
Yes
Powder Free
9
Beaded/Rolled
50 Pairs
305 mm
ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V
Nitrile
Specific
Nitrile
Gloves
Sterile
Boxed
Chemicals
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers