missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ ProfiLine Forced-Air Freezer

Product Code. p-8002495 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
601 L
1427 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12938604

Brand: Liebherr™ GGPv 1470

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ ProfiLine Forced-Air Freezers feature chrome-nickel-steel interior containers and plastics coated grid shelves.

  • Gastronorm ProfiLine recirculated air freezer
  • Steel SwingLine design door
  • Fitted lock
  • Electronic control system
  • External digital temperature display

Specifications

Capacity (Metric) 1427 L
Temperature Range -10°C to -26°C
Color White
Model GGPV1470X
Dimensions (L x W x H) Exterior 215 H x 143 W x 83 D cm
Depth (Metric) Interior 65 cm
Height (Metric) Interior 155 cm
Width (Metric) Interior 124 cm
Voltage 220/240 V
Frequency 50/60 Hz
Refrigerant R290
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.