missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System, 2 x 384-well

Product Code. 15304502 Shop All Applied Biosystems Products
Click to view available options
Warranty:
Limited Warranty
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15304502

Brand: Applied Biosystems™ 4484077

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ProFlex™ PCR Systems are the latest in our line of Applied Biosystems™ thermal cyclers, providing the reliability and performance you've come to expect from Applied Biosystems instruments.

ProFlex™ PCR Systems are the latest in our line of Applied Biosystems™ thermal cyclers, providing the reliability and performance you've come to expect from Applied Biosystems instruments. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.

Each ProFlex PCR System Extended Warranty Package includes instrument configuration and control features, as well as extended warranty benefits, that adapt to your research needs:

  • Interchange block types if your throughput needs change
  • Access the system remotely (and conveniently) through a mobile app
  • Program the instrument in seconds with a simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Receive fast repair from factory-trained and certified service engineers
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

For detailed instrument information and specifications, see the ProFlex PCR System (Cat. No. 4484075).

AB Repair Center (ABRC) Extended Warranty

Add additional years of warranty coverage to your existing manufacturer's limited warranty with the AB Repair Center (ABRC) extended warranty. With ABRC support, factory-trained engineers will maintain and repair your instrument at our remote service center. Just mail us your instrument and we'll maintain or repair it and ship it back to you within 3 weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

TRUSTED_SUSTAINABILITY

Spécification

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility High-throughput Compatible
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Fast, Standard
Dimensions 22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Capacity 768 x 20 μL Tubes, 2 x 384-well Plate
Voltage 100/240 V
Product Line ProFlex
Display Type 8.4 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty Limited Warranty
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Programs Auto re-start (after Power Outages), Program Overwrite Protection
User Interface USB, WiFi, Cloud, Ethernet
Max. Ramp Rate 3°C/sec. (Block), 1.6°C/sec. (Sample)
Quantity 1 Instrument
Memory USB and On-board
Weight 45 lb. (20.4 kg)
Block Configurations 2 x 384-well Isothermal Blocks
Afficher plus Afficher moins

For Research Use Only. Not for use in diagnostic procedures.

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis