missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ ProFlex™ PCR System + Plastics Package, 2x384-well, EnduraPlates
Applied Biosystems™ ProFlex™ PCR System + Plastics Package with EnduraPlates combines reliability and performance with flexible configuration and control features that adapts to your research needs.
Brand: Applied Biosystems™ A41187
7949.50 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
- Interchange the 96-well 0.2 mL block with another block type if your throughput needs change
- Access the system remotely (and conveniently) through a mobile app
- Program the instrument in seconds with a simple-to-use touchscreen interface
- Simulate your old instrument with Thermal Simulation modes
- Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex blocks
- Optimized for performance with Applied Biosystems instruments
- Certified DNA-, RNAse-, and PCR inhibitor-free with in-process sampling tests
- Constructed to ANSI/SBS standard, well suited to high-throughput laboratories and robot handling
- Excellent mechanical stability and flatness for your complete workflow needs
Specifications
±0.25°C (35°C to 99.9°C) | |
High-throughput Compatible | |
Fast, Standard | |
768 x 20 μL tubes, 2 x 384-well plate | |
8.4 in. Color TFT LCD Touchscreen | |
Limited Warranty | |
USB, WiFi, Cloud, Ethernet | |
1 Package | |
2 x 384-well Isothermal Blocks |
• ProFlex 2 x 384-well PCR System • 5 x MicroAmp EnduraPlate Optical 384-well Clear Reaction Plates with Barcode (100 plates total) • 1 x MicroAmp Clear Adhesive Films (100 films) |
|
<0.5°C (20 sec. after reaching 95°C) | |
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) | |
100/240 V | |
PCR System | |
0°C to 100°C | |
3°C/sec. (Block), 1.6°C/sec. (Sample) | |
45 lb. (20.4 kg) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction