missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System + Plastics Package, 2x96-well, EnduraPlates

Applied Biosystems™ ProFlex™ PCR System + Plastics Package with EnduraPlates combines reliability and performance with flexible configuration and control features that adapts to your research needs.

Brand:  Applied Biosystems™ A41186

8183.50 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


Product Code. 17193169

  • £12590.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Interchange the 96-well 0.2 mL block with another block type if your throughput needs change
  • Access the system remotely (and conveniently) through a mobile app
  • Program the instrument in seconds with a simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex blocks
  • Optimized for performance with Applied Biosystems instruments
  • Certified DNA-, RNAse-, and PCR inhibitor-free with in-process sampling tests
  • Constructed to ANSI/SBS standard, well suited to high-throughput laboratories and robot handling
  • Excellent mechanical stability and flatness for your complete workflow needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Manual Protocols
Fast, Standard
192-well, 0.2 mL
8.4 in. Color TFT LCD Touchscreen
Limited Warranty
USB, WiFi, Cloud, Ethernet
1 package
2 x 96-well Isothermal Blocks
• ProFlex 2 x 96-well PCR System
• 5 x MicroAmp EnduraPlate Optical 96-well Clear Reaction Plates with Barcode (100 plates total)
• 1 x MicroAmp Clear Adhesive Films (100 films)

<0.5°C (20 sec. after reaching 95°C)
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
100/240 V
PCR System
0°C to 100°C
3°C/sec. (Block), 1.6°C/sec. (Sample)
42.5 lb. (19.3 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.