Learn More
Applied Biosystems™ ProFlex™ Sample Blocks
Shop All Applied Biosystems ProductsDescription
Requires
ProFlex Base Module for operation
The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.
• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once
Specifications
Specifications
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
| Content And Storage | Store at room temperature. |
| High-throughput Compatibility | High-throughput Compatible |
| For Use With (Equipment) | ProFlex PCR System |
| Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
| Dimensions | 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) |
| Capacity | 8 OpenArray™ (3072 Through-Hole) Plates, 16 x 20 K Chips |
| Voltage | 100/240 V |
| Product Type | Thermal Cycler |
| Thermal Range | 0°C to 100°C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
