missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ proFood™ 87-305 Series Blue Natural Rubber Latex Gloves
missing translation for 'orderingAttributeHoverText'
Size:
7
8
9
10
Descripción
- Made from 100% pure latex
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Fruit and vegetable processing
Especificaciones
Especificaciones
Back Material | Rubber Latex |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Product Type | Gloves |
Size | 8 |
Style | 87-305 |
Thickness (Metric) | 0.4 mm |
Glove Cuff Color | Blue |
Glove Cuff Style | Pinked |
Liner Material | Unflocked |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'