Learn More
Ansell™ VersaTouch™ 92-465 Series Blue Nitrile Splash Gloves
Provides outstanding resistance to animal fats compared with PVC or natural rubber. Ansell VersaTouchTM 92-465 Series Blue Nitrile Splash Gloves are manufactured from an innovative nitrile compound which offers excellent chemical and mechanical properties, comfort and dexterity.
Brand: Ansell™ 92465090
19.56 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.57600kg
Description
- Single use splash resistant gloves
- Textured finish on fingertips. Improved grip
- Contains no natural rubber
- Suitable for contact with all fatty foods
- Good resistance to animal fats compared with PVC or natural rubber
- Powder-free
- No risk of contaminating food with corn starch used to powder gloves
Applications:
- All final stages of meat or fish processing
- Controlled-environment rooms
- Prepared meals
- Dairy processing
- Catering
Specifications
EN 420:2003 + I1:2009 and EN 374:2003 | |
Nitrile | |
4.7 mil | |
Beaded/Rolled | |
92-465 |
Blue | |
8.5/9 | |
0.12 mm | |
924659 | |
240 mm |