missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ VersaTouch™ 72-290 Cut Resistant Sleeves
61.93 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Length: 500mm
Description
- Contains Dyneema™
- High cut resistance.
- Washable up to 90°C.
- Suitable for contact with all foodstuffs.
Applications
- Canning
- Deboning
- Fruit and Vegetable Processing
Specifications
Construction | Knit |
Product Type | Cut-resistant Sleeve |
Material | Dyneema, Fiberglass, Polyester |
Cut Resistance Rating | 10 gauge |
Latex Free | Yes |
For Use With (Application) | Food applications |
Length (English) | 18 in. |
Length (Metric) | 500 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'