missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PBD Bridge Thermostatic Circulator with BS1363 UK-Plug

Bridge thermostatic circulator with latest microprocessor technology

Brand:  Lauda™ L001558

Product Code. 16873040

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Easily readable green LED display for temperature
  • User-friendly menu guidance with simplest 3-key operation
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump pressure with eight selectable levels
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Pump connectors on side and in back, installed bypass
  • Telescopic rods for bath widths up to 550 mm
  • Technical Features:
    • Working temperature range: 30 to 300 °C
    • Working temperature range with external cooling: 20 to 300 °C
    • Operating temperature range: -30 to 300 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2.9 kW
    • Power consumption: 13 A
    • Power consumption max: 3 kW
    • Pump pressure max: 1.1 bar
    • Pump flow rate pressure max: 32 L/min
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers