missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
GREENER_CHOICEBIOPHARMA

Product Code. 10199599 Shop All Sartorius Products
Click to view available options
Accuracy:
0.3%
0.4%
0.5%
0.6%
0.8%
1.3%
Color:
Blue
Gray
Green
Red
Yellow
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
2000 μL
5000 μL
10 mL
Model:
F10
F2
F5
Fix 10 μL
Fix 100 μL
Fix 1000 μL
Fix 20 μL
Fix 200 μL
Fix 25 μL
Fix 250 μL
Fix 5 μL
Fix 50 μL
Fix 500 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10199599

Brand: Sartorius 728520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust yet lightweight and easy to use

High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.

  • Fully autoclavable
  • High chemical and UV resistance
  • Volume setting by click stops
  • Suitable for both left and right-handed operation
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: only 2-3 parts to disassemble

Certifications

CE marked

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.8%
Certifications/Compliance CE
Compatible Tips 10μL Optifit tip, SafetySpace™ filter tip
Autoclavable Autoclavable
Color Gray
Disposable Reusable
For Use With Optifit Tip 10 μL, SafetySpace Filter Tip
Material Polypropylene
Model Fix 10 μL
Number of Channels 1
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 10 μL
Finger Style Ergonomic
For Use With (Equipment) 10μL Optifit tip, SafetySpace™ filter tip
Includes Slim tip ejector collar, safe cone filter
Precision 0.80
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.