missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Multichannel Mechanical Pipetter
GREENER_CHOICEBIOPHARMA

Product Code. 10166534 Shop All Sartorius Products
Click to view available options
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Increments:
0.01μL
0.1μL
0.2μL
Accuracy:
2 to 0.6%
3 to 0.7%
4 to 1.5%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10166534

Brand: Sartorius 728120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.

Ideal for experienced laboratory professionals and students alike
  • Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
  • Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
  • Safe-Cone Filters minimize risk of contamination
  • Adjustable volume setting with click stop
  • Thermal insulation of internal components improves accuracy
  • Durable, strengthened structure with high chemical and UV resistance
User-friendly and ergonomic design
  • Light pipetting forces, comfortable handle and finger support
  • No need to squeeze the pipetter during pipetting
  • Light and easy tip ejection
  • Reduces the risk of repetitive stress injury
  • Easy to use, do-it-yourself calibration
  • Large numbers and color-coding on the volume display
  • Volume color-coding enables correct tip volume selection through matching color code
  • Fully autoclavable without disassembling
  • Easy to clean, with only three parts to disassemble

Certifications

CE marked

Warranty

3 years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 4 to 1.5%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Gray
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 8
Product Line Proline Plus
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 0.5 to 10 μL
Finger Style Ergonomic
Increments 0.01μL
Precision 4.00 to 1.00
UV Monitoring Yes
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.