missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline™ Plus Multichannel Mechanical Pipetter
Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.
Brand: Sartorius 728230
734.26 GBP valid until 2024-12-31
Use promo code "21925" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Certifications
CE marked
Services
3 years
Specifications
3 to 0.7% | |
Autoclavable | |
12 | |
Mechanical Pipette | |
Ergonomic | |
1.50 to 0.25 | |
3 Years |
ISO 9001/13485, ISO 14001 | |
Yellow | |
Proline™ Plus | |
10 to 100 μL | |
0.1μL | |
Yes | |
Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction