Learn More
Sartorius Proline™ Plus Multichannel Mechanical Pipetter



Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.
Brand: Sartorius 728240
692.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Certifications
CE marked
Services
3 years

Specifications
2 to 0.6% | |
Sartorius Tips | |
Autoclavable | |
Reusable | |
Polypropylene | |
Proline Plus | |
Non-sterile | |
30 to 300 μL | |
0.2μL | |
Yes | |
Orange |
ISO 9001/13485, ISO 14001 | |
Yes | |
Orange | |
Ergonomic | |
12 | |
No | |
Mechanical Pipette | |
Ergonomic | |
1.00 to 0.25 | |
3 Years |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.