Learn More
Sartorius Proline™ Plus Single-Channel Mechanical Pipetter



Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Single-Channel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with volume ranges from 0.1μL to 10mL.
Brand: Sartorius 728010
215.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with perfect tip sealing on the tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble

Specifications
10 to 1.3% | |
Yes | |
Gray | |
Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability | |
Polypropylene | |
Proline | |
Non-sterile | |
0.1 to 3 μL | |
Minimised risk of contamination with safe cone filters and full autoclavability | |
6.00 to 0.80 | |
2 Years |
ISO 9001/13485, ISO 14001 | |
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
No | |
Pipette | |
Ergonomic | |
0.002μL | |
Yes |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.