Learn More
Sartorius Proline Plus Mechanical Pipette Multipacks



Multipacks combine a set of Proline Plus single-channel mechanical pipettes with matching tip trays and useful accessories. Sartorius Proline Pus Mechanical Pipette Multipacks provides best alternative to replace your used mechanical pipettes.
Brand: Sartorius LH-728675
913.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Includes: 5 x Single-channel pipets (2 to 20μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL, 500 to 5000μL), Tip Racks to 96 tips (0.5 to 200μL, 10 to 1000μL), Tip Rack to 50 tips (5000μL), 1 x Linear Stand and 5 x Pipet Holders
Description
- Low pipetting forces
- Ergonomic finger hook
- Easy volume setting with click stop mechanism
- Quick and easy-to-read volume display minimises risk of volume setting errors
- Thermal insulation of internal components improves accuracy
- Easy to use 'do-it-yourself' calibration
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High chemical and UV-resistance
- High-quality standard Optifit tips for various applications
- Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone
Services
Two years

Specifications
Optifit Tips | |
Reusable | |
1 | |
Non-sterile | |
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL | |
5 x Single-channel pipets (2 to 20μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL, 500 to 5000μL), Tip Racks to 96 tips (0.5 to 200μL, 10 to 1000μL), Tip Rack to 50 tips (5000μL), 1 x Linear Stand and 5 x Pipet Holders | |
UV resistant |
Autoclavable | |
Proline Plus | |
Proline Plus | |
Mechanical Pipette Multipacks | |
Safe-Cone Filter | |
20/Pk. | |
2 Years |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.