missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Promax 2020
Promax 2020 is a resilient model with a load capacity of 10 kg.
Brand: Heidolph™ 542-20020-05
404.67 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
This item is not returnable.
View return policy
Description
- With a usable area of 390 x 340 mm, the large Promax is particularly suitable when the use of large or multiple vibrating funnels is required. In conjunction with the appropriate assembly parts, the device can be expanded by a second floor.
- This shaker has an integrated timer for up to 120 minutes. An acoustic warning signals the end of the set time and the shaking process is also stopped. A stroke of 20 mm combined with a speed of 20 to 400 rpm guarantees clean phase separation and efficient extraction results.

Specifications
230 V | |
UK Plug |
Special Offers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Promax 2020 > UK Plug
Spot an opportunity for improvement?Share a Content Correction