missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ SAX-10 HPLC Columns

Use ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants.

Brand:  Thermo Scientific™ 054997

1127.25 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11341743

  • £1258.61 / Each
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants. Based on a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Maximizing Resolution
  • ProPac SAX-10 LC column is a strong anion-exchanger with a quaternary amine functional group.
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.

Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of closely-related protein variants
  • Unequaled high-resolution separations
  • High-efficiency peaks with excellent recovery
  • Higher capacity than other columns based on nonporous particles
  • Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
1 mL/min
250 mm
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
2 to 12
Each
N/A
ProPac
Ion Exchange
Bio-LC
4 mm
LC
3000 psi (207 bar)
10 μm
Nonporous
60°C
Quaternary Ammonium
Spherical, Nonporous Polymer
Ion Exchange
Responsibly packaged
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number004793 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number054997
Lot Number006044 Certificate TypeCertificate of Analysis Date06/12/2023 Catalog Number054997
Lot Number006048 Certificate TypeCertificate of Analysis Date06/12/2023 Catalog Number054997
Lot Number006047 Certificate TypeCertificate of Analysis Date06/12/2023 Catalog Number054997
Lot Number006046 Certificate TypeCertificate of Analysis Date06/12/2023 Catalog Number054997
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    22

    Hours

    1

    Minutes

    26

    Seconds

    7
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    53

    Hours

    1

    Minutes

    26

    Seconds

    7
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ProPac™ SAX-10 HPLC Columns > Length: 250mm; I.D.: 4mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.