Learn More
Thermo Scientific™ ProPac™ SCX-20 Strong Cation Exchange HPLC Column
Meet today's demands in protein separations using this high resolution strong cation exchange (SCX) HPLC column.
£331.65 - £1065.30
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4 mm |
Max. Pressure | 3000 psi (207 bar) |
Particle Size | 10 μm |
pH | 2 to 12 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
12759795
|
Thermo Scientific™
074643 |
50 mm |
£331.65
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
12749795
|
Thermo Scientific™
074628 |
250 mm |
£1065.30
Each |
In Stock
Log in to see stock. |
||||||
Description
Meet today's demands for high resolution protein separations using the Thermo Scientific™ ProPac™ SCX-20 column. This strong cation exchange (SCX) column is designed specifically for fast mass transfer and high efficiency, for a combination that results high resolution separations.
The stationary phase is composed of a 10μm, non-porous, solvent compatible ethylvinylbenzene-divinylbenzene copolymer beads that are uniformly coated with a highly hydrophilic layer to reduce nonspecific interactions between the surface and the biopolymer. The surface of the beads is grafted with SCX functionalized polymer layer providing well-controlled graft density and uniform distribution of chain lengths.
High resolution separation of proteins
- Grafted cation-exchange surface provides pH-based selectivity control
- Fast mass transfer for high-efficiency separation
Specifications
Analytical Column | |
3000 psi (207 bar) | |
2 to 12 | |
60°C | |
ProPac | |
Ion Exchange | |
Bio-LC |
4 mm | |
10 μm | |
Each | |
Sulfonate | |
Ethylvinylbenzene Divinylbenzene | |
Ion Exchange | |
Responsibly packaged |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.