Learn More
Thermo Scientific™ ProPac™ WCX-10 HPLC Columns

Separate proteins and their variants using these weak cation-exchange columns with exceptionally high resolution.
Brand: Thermo Scientific™ 054993
1160.06 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Multiple Formats for Greater Flexibility- ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
- Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
- Ideal for characterization and quality control assessment of MAbs and other proteins
- Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
- Unequaled high-resolution separations
- Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing

Specifications
Analytical Column | |
1 mL/min | |
3000 psi (207 bar) | |
10 μm | |
Nonporous | |
60°C | |
ProPac | |
Ion Exchange | |
Analytical Column | |
Responsibly packaged |
4 mm | |
250 mm | |
pH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents | |
2 to 12 | |
Each | |
Carboxylate | |
Spherical, Nonporous Polymer | |
Ion Exchange | |
Bio-LC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.