missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ WCX-10 HPLC Columns

Separate proteins and their variants using these weak cation-exchange columns with exceptionally high resolution.

Brand:  Thermo Scientific™ 063474

3045.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11361853

  • £3065.25 / Each
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Multiple Formats for Greater Flexibility
  • ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of MAbs and other proteins
  • Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
  • Unequaled high-resolution separations
  • Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Semi-Preparative Column
5 mL/min
3000 psi (207 bar)
10 μm
Nonporous
60°C
Carboxylate
Spherical, Nonporous Polymer
Ion Exchange
Responsibly packaged
9 mm
250 mm
pH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
2 to 12
Each
N/A
ProPac
Ion Exchange
Bio-LC
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number002766 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number063474
Lot Number002767 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number063474
Lot Number002770 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number063474
Lot Number002824 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number063474
Lot Number002778 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number063474
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ProPac™ WCX-10 HPLC Columns > Length: 250mm; I.D.: 9mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.