missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Propane Bunsen Burners
£77.15 - £78.65
Specifications
Gas Type | Natural Gas, Propane |
---|---|
Material | Nickel, Steel |
Height (Metric) | 165 mm |
Max. Temperature (Metric) | 1300°C |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10525031
|
Bochem™
7010 |
76 mm |
£77.15
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
10088840
|
Bochem™
7340 |
80 mm |
£78.65
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Specifications
Natural Gas, Propane | |
Nickel, Steel | |
165 mm | |
1300°C |