missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ R 1385 Propeller Stirrer, 3-Bladed
Overhead, propeller-shaped stirrer element with a flow-efficient design suitable for medium to high-speed mixing.
Brand: IKA™ 0000477700
Code : 50
Additional Details : Weight : 0.80100kg
Description
- Propeller design stirrer
- Three-bladed
- Flow efficient design
- For drawing material to be mixed from the bottom to the top
- Minimum shearing forces
- Used at medium to high speeds
Specifications
5.5 in. | |
140 mm | |
Mixing at medium to high speeds. | |
550 mm | |
800 rpm Max. |
0.4 in. | |
10 mm | |
21.7 in. | |
R 1385 | |
Propeller Stirrer, 3-bladed |