missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ R 1382 Propeller Stirrer, 3-Bladed
Overhead, propeller-shaped stirrer element with a flow-efficient design suitable for medium to high-speed mixing.
Brand: IKA™ 0001295900
342.95 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Propeller design stirrer
- Three-bladed
- Flow efficient design
- For drawing material to be mixed from the bottom to the top
- Minimum shearing forces
- Used at medium to high speeds
Specifications
2.2 in. | |
55 mm | |
Mixing at medium to high speeds. | |
350 mm | |
2000 rpm |
0.3 in. | |
8 mm | |
13.8 in. | |
R 1382 | |
Propeller Stirrer, 3-bladed |