missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Propeller Stirrer

Product Code. 10418432
Click to view available options
Length (Metric):
300 mm
400 mm
Diameter (Metric) Fan:
50 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10418432

Brand: Bochem™ 9010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Propeller Stirrer for mixing media with low and medium viscosity.

  • Medium rpm range
  • Mixing of media with low and middle viscosity
  • Ideal for homogenising and suspensioning
  • Axial flow

Specifications

Diameter (Metric) Fan 100 mm
Diameter (Metric) Shaft 8 mm
Length (Metric) 400 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.