missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Propellers for ServoDyne™ Electronic Mixers
Three-bladed propeller for general purpose mixing
£70.57 - £81.51
Specifications
Product Type | 3-Blade Propeller |
---|---|
Bore Size (English) | 0.31 in. |
Bore Size (Metric) | 0.78 cm |
For Use With (Equipment) | ServoDyne™ electronic mixer |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
11810130
|
Cole-Parmer™
04552-45 |
1.5 in. | 3.8 cm |
£81.51
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11800130
|
Cole-Parmer™
04552-40 |
1 in. | 2.5 cm |
£73.40
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
11784639
|
Cole-Parmer™
04552-10 |
2 in. | 5.1 cm |
£70.57
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
Description
- Can be used as single or mounted several on a shaft for thorough agitation
- Electro-polished
- Marine-style propellers: used for general-purpose mixing
- Turbine style propellers: used for airless mixing in deep containers
Specifications
3-Blade Propeller | |
0.31 in. | |
0.78 cm | |
ServoDyne™ electronic mixer |