missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes
Shop All Contec Products

Click to view available options
Dimensions (L x W):
20 x 20 cm (8 x 8 in.)
28 x 23 cm (11 x 9 in.)
Material:
Polyester Cellulose
Polypropylene
Saturation Solution:
70% IPA, 30% DI Water
Packaging Quantity:
1800 Wipes/Cs.
24 Pk., 50 Pk./Cs.
24 Wipes/Bag
50 Pk., 24 Pk./Cs.
50 Pk., 28 Pk./Cs.
50 Pk., 40 Pk./Cs.
50 Pk., 50 Pk./Cs.
50 Wipes/Bag
50 Wipes/Bag, 40 Bags/Cs.
Unit Size:
0.3kg
Pack of 1200
Pack of 1400
Pack of 2000
Pack of 2500
Pack of 50
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 11 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Class 5 |
| Description | PROSAT PSC20006, Pre-saturated with 70% IPA/30% DI water solution |
| Disposable | Single-use |
| Show More |
Safety and Handling
Product Identifier
- CONTEC PROSAT AMP THETA 70/30 IPA & DI WATER
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P370+P378-In case of fire: Use dry chemical, carbondioxide to extinguish.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : PROPAN-2-OL
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction