missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes

Shop All Contec Products


Click to view available options
Dimensions (L x W):
20 x 20 cm (8 x 8 in.)
28 x 23 cm (11 x 9 in.)
Material:
Polyester Cellulose
Polypropylene
Saturation Solution:
70% IPA, 30% DI Water
Packaging Quantity:
1800 Wipes/Cs.
24 Pk., 50 Pk./Cs.
24 Wipes/Bag
50 Pk., 24 Pk./Cs.
50 Pk., 28 Pk./Cs.
50 Pk., 40 Pk./Cs.
50 Pk., 50 Pk./Cs.
50 Wipes/Bag
50 Wipes/Bag, 40 Bags/Cs.
Unit Size:
0.3kg
Pack of 1200
Pack of 1400
Pack of 2000
Pack of 2500
Pack of 50
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Class 5 |
| Disposable | Single-use |
| Dimensions (L x W) | 28 x 23 cm (11 x 9 in.) |
| Show More |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction