missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Nonwoven Wipes
GREENER_CHOICEBIOPHARMA

Product Code. 17254523 Shop All Contec Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
20 x 20 cm (8 x 8 in.)
28 x 23 cm (11 x 9 in.)
Material:
Polyester Cellulose
Polypropylene
Saturation Solution:
70% IPA, 30% DI Water
Packaging Quantity:
1800 Wipes/Cs.
24 Pk., 50 Pk./Cs.
24 Wipes/Bag
50 Pk., 24 Pk./Cs.
50 Pk., 28 Pk./Cs.
50 Pk., 40 Pk./Cs.
50 Pk., 50 Pk./Cs.
50 Wipes/Bag
50 Wipes/Bag, 40 Bags/Cs.
missing translation for 'unitSize'
0.3kg
Pack of 1200
Pack of 1400
Pack of 2000
Pack of 2500
Pack of 50
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 17254523

missing translation for 'mfr': Contec™ PSC20006BPR

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

  • Wipe substrate designed for the application
  • Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping articles prior to pass through
  • Made of meltblown polypropylene or cellulose/polyester
  • Effective and convenient for wipe-downs of process tools and other equipment
  • Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
  • Solvent blend meets SEMI specifications for metals and contaminants
TRUSTED_SUSTAINABILITY

Spécification

Product Type Pre-saturated Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5
Disposable Single-use
Dimensions (L x W) 28 x 23 cm (11 x 9 in.)
For Use With (Application) Ideal for Routine Cleaning and Wiping Instruments and Equipment
For Use With (Equipment) Process Tools and Other Equipment
Packaging Quantity 50 Pk., 28 Pk./Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Afficher plus Afficher moins
compliance-icons compliance-icons
Identifiant produit
  • CONTEC PROSAT AMP THETA 70/30 IPA & DI WATER
Mention d'avertissement
  • Danger
Catégorie de danger
  • Serious eye damage/eye irritation Category 2
  • Flammable liquid Category 2
  • Specific target organ toxicity Category 3
Mention de danger
  • H225-Highly flammable liquid and vapour.
  • H319-Causes serious eye irritation.
  • H335-May cause respiratory irritation.
  • H336-May cause drowsiness or dizziness.
Conseils de prudence
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P243-Take precautionary measures against static discharge.
  • P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
  • P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P312-Call a POISON CENTER/doctor/if you feel unwell.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
  • P370+P378-In case of fire: Use dry chemical, carbondioxide to extinguish.
  • P403+P233-Store in a well-ventilated place. Keep container tightly closed.
Informations supplémentaires
  • MIXTURE LIST-Contains : propan-2-ol
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis