missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Sterile Low Endotoxin Wipes
Made from 100% knitted polyester Polynit Heatseal and presaturated with a blend of 70% IPA and the highest grade distilled Water for Injection (WFI). Contec™ PROSAT™ Sterile Low Endotoxin Wipes are low in particles and fibers for ideal usage in product contact areas. Each batch of wipes has a guaranteed endotoxin level of less than 1EU per device.
£695.00 - £1120.00
Specifications
Material | Polyester |
---|---|
Basis Weight | 140 |
Construction | No-run interlock knit |
Saturation Solution | 70% IPA/ 30% WFI, USP grade |
Sterility | Sterile |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
17254533
|
Contec™
PSWE0001-BPR |
9 x 9 in. (22.86 x 22.86 cm) | 10 Wipes/Pouch, Triple-Bagged |
£1120.00
Pack of 550 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17264533
|
Contec™
PSWE0002-BPR |
12 in. x 12 in. (30.48 cm x 30.48 cm) | 30 Wipes/Pouch, Double-bagged |
£1055.00
Pack of 450 |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17274533
|
Contec™
PSWE0003-BPR |
12 in. x 12 in. (30.48 cm x 30.48 cm) | 10 Wipes/Pouch, Triple-Bagged |
£1005.00
Pack of 300 |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16263982
|
Contec™
PSWE0002 |
12 in. x 12 in. (30.48 cm x 30.48 cm) | 30 Wipes/Pouch, Double-bagged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15697026
|
Contec™
PSWE0003 |
12 in. x 12 in. (30.48 cm x 30.48 cm) | 10 Wipes/Pouch, Triple-Bagged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15508735
|
Contec™
PSWE0001 |
9 x 9 in. (22.86 x 22.86 cm) | 10 Wipes/Pouch, Triple-Bagged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Cleanroom laundered, 100% knitted interlock polyester wipes
- The sealed edge wipe produces a very low level of particles and fibers and is ideal for use in product contact areas
- Controlled saturation levels greatly reduce solvent usage, VOC’s and waste
- Guaranteed endotoxin levels of <1EU per device
- Small number of wipes per resealable pouch are ideal for sterile use and help minimize waste
- ISO Class 5 cleanroom compatible
Specifications
Polyester | |
No-run interlock knit | |
Sterile |
140 | |
70% IPA/ 30% WFI, USP grade |